Beli Flexible Duct di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Aluminum Flexible Duct
    41%
    Mulai

    Rp869.900

    TRUSCO Aluminum Flexible Duct
    Deskripsi:
    -Excellent durability, weather resistance and workability.-There is no air leak.-Flexible in terms of bending performance/elasticity and the duct length becomes compact up to 0.75m.-Duct for intake and exhaust of air for air conditioning.
    atribut:
    • Length (m): 10
  2. TRUSCO Aluminum Flexible Duct
    40%
    Mulai

    Rp1.199.900

    TRUSCO Aluminum Flexible Duct
    Deskripsi:
    Specification: ISO9001 certified palnts product Steel wire phi100-phi300: 1.0mmphi325-phi350: 1.2mm. Finishing Material: Soft steel-pipe Special lamination aluminum foil (pet 0.012mm+aluminum 0.009mm dry lamination). Purpose: Duct for air intake and exhaust for air conditioning.
    atribut:
    • Weight (kg): 1.44
    • Length (m): 10
    • Inner Diameter (phi mm): 160
    • Allowable Temperature (°C): -20 - 80
    • Applications: Duct for air intake and exhaust
  3. monotaro Flexible Duct (Selang Udara Fleksibel)
    Mulai

    Rp599.900

    monotaro Flexible Duct (Selang Udara Fleksibel)
    Deskripsi:
    The duct for air conditioning and ventilation
    atribut:
    • Operating Temperature Range (°C): -20 to 80
  4. Fujimori Flexible Duct (Selang Udara Fleksibel)
    Mulai

    Rp3.499.900

    Fujimori Flexible Duct (Selang Udara Fleksibel)
    Deskripsi:
    -A noncombustible material that corresponds to aluminium prescribed by the Ministry of Construction Notification No.1400.-In addition to being easily attached at the site, the duct is compressed from 3m to 0.8m, therefore it is easy to store, keep, carry in and transport. -For general air conditioning duct.
  5. TRUSCO Aluminum Flexible Duct
    46%
    Mulai

    Rp1.399.900

    TRUSCO Aluminum Flexible Duct
    atribut:
    • Specification: ISO9001 certified palnts product Steel wire phi100-phi300: 1.0mmphi325-phi350: 1.2mm
    • Finishing Material: Aluminium foil of soft steel pipe special laminate (Pet 0.012mm + 0.009mm dry Aluminium laminate)
    • Weight (kg): 2.3
    • Length (m): 10
    • Inner Diameter (phi mm): 210
    • Outside Diameter D (phi mm): 212
    • Allowable Temperature (degreeC): -20 - 80
    • Allowable Bending Radius (mm): 110
    • Applications: Duct for air intake and exhaust
  6. TRUSCO Flexible Duct Disposable Type (Selang Udara Fleksibel)
    39%
    Mulai

    Rp919.900

    TRUSCO Flexible Duct Disposable Type (Selang Udara Fleksibel)
    Deskripsi:
    -Can be cut with a cutter knife, so it can be used at any size you want. .-With rope for attaching to the blower-Disposable hard steel wire type
    atribut:
    • Main Body Cloth Thickness: 0.028mm
    • Base Fabric Materials: Polyethylene terephthalate
  7. TRUSCO Flexible Duct Anti-Static Type (Selang Udara Fleksibel)
    51%
    Mulai

    Rp3.799.900

    TRUSCO Flexible Duct Anti-Static Type (Selang Udara Fleksibel)
    Deskripsi:
    -Optimum for work site where there is a danger of ignition or explosion due to static electricity.-The entire duct is made of antistatic fabric (insulation resistance 1 x 106Ω or less) rather than surface only processing.-Suppresses the generation of static electricity by blowing and prevents explosion due to spark discharge.-Grounding clip is attached at both ends. .-Japan Fire Retardant Association (JFRA) Certified Product-With reducer-With grounding clip for both end-With carry out fittings
    atribut:
    • Main Body Cloth Thickness: 0.5mm
    • Based Cloth Materials: Polyester Fiber
    • Surface Finish Materials: Lamination of Carbon Incoming Vinyl PVC Sheet
  8. PM Cable Duct (Kabel Duct)
    85%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp15.900

    PM Cable Duct (Kabel Duct)
    Deskripsi:
    Decoration Duct: - Digunakan untuk kabel instalasi telepon dan instalasi listrik, - Warna putih, - Ketebalan decoration duct 1.5mm, - Pembelian minimal per dus.
    atribut:
    • Height (mm): 16
    • Length (cm): 200
  9. TRUSCO Flexible Duct (Selang Udara Fleksibel)
    Mulai

    Rp5.299.900

    TRUSCO Flexible Duct (Selang Udara Fleksibel)
    Deskripsi:
    With a nozzle type reducer compliant to blower of various caliber.Even when folded, it is difficult to collapse, and connection between ducts can be done easily.
    atribut:
    • Duct Diameter x Length (mm x m): 320 x 5
    • Main Body Cloth Thickness (mm): 0.33
    • Compatible Blower Max Opening Diameter (mm): 320
  10. PM Cable Duct PVC (Kabel Duct PVC)
    Mulai

    Rp22.900

    PM Cable Duct PVC (Kabel Duct PVC)
    Deskripsi:
    PVC Cable Duct- Digunakan sebagai pelindung kabel dan tempat tarikan kabel pada panel listrik atau bangunan agar terlihat rapi- PM electric menyediakan solusi cable duct premium, dengan spesifikasi sebagai berikut :- Bahan PVC superior high impact- Max Temperature 85°C- Panjang 2m- Ketebalan cable duct : 1.5mm- Fire Retardant
  11. ORIENT Wired Aluminum Flexible Duct (Pipa Ducting Aluminium Spiral Kawat)
    46%
    Mulai

    Rp1.399.900

    ORIENT Wired Aluminum Flexible Duct (Pipa Ducting Aluminium Spiral Kawat)
    atribut:
    • Length (m): 10
    • Instantaneous working temperature: -30 to 250°C
  12. TRUSCO Duct Repair Tape (Lakban Perbaikan Duct)
    Mulai

    Rp159.900

    TRUSCO Duct Repair Tape (Lakban Perbaikan Duct)
    Deskripsi:
    -This is a damage repair tape for ducts using tarpaulin.-Since it is made of resin, it has good flexibility, it can be used in flexible and narrow places. -For duct repair.-For repairing sheet and tents.
    atribut:
    • W x L: 120mm x 0.2m
    • Thickness: 0.4mm
  13. TRUSCO Flexible Duct Incombustible Type (Selang Udara Fleksibel)
    50%
    Mulai

    Rp6.599.900

    TRUSCO Flexible Duct Incombustible Type (Selang Udara Fleksibel)
    Deskripsi:
    -Suitable for welding and fusing work on site.-We use a burning-resistant fabric coating with silicone resin for glass fiber.-Even when welding spark fly, it does not spread out, and it is also excellent for heat resistance (none abnormality in appearance even after leaving for 48 hours at 200degree C). .-Japan Fire Retardant Association (JFRA) Certified Product-(foundation) Japan Testing Center for Construction Matesials JIS A 1323 (flame retardant test) Certified Product-Incombustible Type with Reducer-Carry Out Fitting
    atribut:
    • Main Body Cloth Thickness: 0.35mm
    • Base Fabric Materials: Glass Fiber Fabric
    • Surface Finish Materials: Silicone Resin Coating
  14. TRUSCO Flexible Duct Fastener Connected Type (Selang Udara Fleksibel)
    44%
    Mulai

    Rp1.999.900

    TRUSCO Flexible Duct Fastener Connected Type (Selang Udara Fleksibel)
    Deskripsi:
    -A fastener is used to connect two ducts, so it is optimum for extension. ._x000D_-Japan Fire Retardant Association (JFRA) Certified Product_x000D_-Fastener connected type_x000D_-With reducer_x000D_-Carry Out Fittings (SUS430)
    atribut:
    • Main Body Cloth Thickness: 0.35mm
    • Based Cloth Materials: Polyester Tarpaulin
    • Surface Finish Materials: Laminate Processing of PVC Sheet
  15. TRUSCO Flexible Duct Fastener Connected Type (Selang Udara Fleksibel)
    42%
    Mulai

    Rp2.299.900

    TRUSCO Flexible Duct Fastener Connected Type (Selang Udara Fleksibel)
    Deskripsi:
    -A fastener is used to connect two ducts, so it is optimum for extension. .-Japan Fire Retardant Association (JFRA) Certified Product-Fastener connected type-With reducer-Carry Out Fittings (SUS430)
    atribut:
    • Based Cloth Materials: Polyester Tarpaulin
    • Surface Finish Materials: Laminate Processing of PVC Sheet
    • Duct DiameterxLength (mmxm): 320x5
    • Compatible Blower Max Opening Diameter (mm): 320
    • Main Body Cloth Thickness (mm): 0.35
  16. Fujimori Sangyo Flexible Duct Hose
    Mulai

    Rp269.900

    Fujimori Sangyo Flexible Duct Hose
    atribut:
    • Material: aluminum
    • Length (m): 3 (compression: about 0.8)
  17. TRUSCO Flexible Duct One-Touch Belt Type (Selang Udara Fleksibel)
    44%
    Mulai

    Rp1.599.900

    TRUSCO Flexible Duct One-Touch Belt Type (Selang Udara Fleksibel)
    Deskripsi:
    -When cleaning up, the belt can be secured with one touch, making it very convenient to carry. ._x000D_-Japan Fire Retardant Association (JFRA) Certified Product_x000D_-With reducer_x000D_-With one-touch belt
    atribut:
    • Main Body Cloth Thickness: 0.35mm
    • Registered Utility Model No.: 3189571
    • Based Cloth Materials: Polyester Tarpaulin
    • Surface Finish Materials: Laminate Processing of PVC Sheet
  18. monotaro Flexible Duct (Selang Udara Fleksibel)
    Mulai

    Rp629.900

    monotaro Flexible Duct (Selang Udara Fleksibel)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Length (m): 5
    • Compatible Duct (mm): Phi 320
Daftar Harga Flexible Duct Terbaru November 2026
TRUSCO Aluminum Flexible DuctRp869.900
TRUSCO Aluminum Flexible DuctRp1.199.900
monotaro Flexible Duct (Selang Udara Fleksibel)Rp599.900
Fujimori Flexible Duct (Selang Udara Fleksibel)Rp3.499.900
TRUSCO Aluminum Flexible DuctRp1.399.900
TRUSCO Flexible Duct (Selang Udara Fleksibel)Rp1.499.900
TRUSCO Flexible Duct Disposable Type (Selang Udara Fleksibel)Rp919.900
TRUSCO Flexible Duct Anti-Static Type (Selang Udara Fleksibel)Rp3.799.900
PM Cable Duct (Kabel Duct)Rp15.900
TRUSCO Flexible Duct (Selang Udara Fleksibel)Rp5.299.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)